Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Electrical Interlock 24 VDC
Mfr # SCE-E24I
Zoro # G011164668
Free Shipping & Returns
$165.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.60 in
- Width 6.20 in
- Length 2.10 in
- Application Designed to provide a safety lockout on an enclosure when the circuits are energized. UL Listed. Works with SCE hardware.
- Cable Length 5 ft
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-E24I
- Zoro # G011164668
- Country of Origin Malta
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.60 in |
Width | 6.20 in |
Length | 2.10 in |
Cable Length | 5 ft |
Details
Application | Designed to provide a safety lockout on an enclosure when the circuits are energized. UL Listed. Works with SCE hardware. |
Notes | UL cUL Listed File # E496237; Model(s) EL-1460-024, EL-1460-240, EL-1460-480 |
Voltage | 24 VDC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 100FT- Green (HS3-0188-100-GN)
- BOX ENCLOSURES Polycarbonate Enclosure, 7.32 in H, 4.33 in D, NEMA 4X (BEN-85PBK)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (A1412CHNF)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- MULBERRY Grommet, 7/8 in, Rubber (40454)
- Saginaw Control & Engineering Enclosure Covers & Accessories