Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Bolt Pack, Wall Mount, 4PK
Mfr # SCE-101974
Zoro # G911164805
product price: $6.19
/pk 4, $1.55/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2 in
- Length 2 in
- Application Standard bolt packs for Enclosure,and Accessories.
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-101974
- Zoro # G911164805
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2 in |
Width | 2 in |
Length | 2 in |
Details
Item | Bolt Pack |
Application | Standard bolt packs for Enclosure,and Accessories. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- CAROL 18 AWG 6 Conductor Stranded Multi-Conductor Cable GY (E2036S.41.10)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 16mm (ZB6Z3B)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11546)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7625)
- Saginaw Control & Engineering Enclosure Covers & Accessories