Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Assembly, S.S. LP Clamp
Mfr # SCE-LPCLAMPSS
Zoro # G111164629
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 1 in
- Length 2 in
- Application Designed as replacement clamps for SCE Clamp Fastened enclosures.
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-LPCLAMPSS
- Zoro # G111164629
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2 in |
Width | 1 in |
Length | 2 in |
Details
Item | Clamp |
Application | Designed as replacement clamps for SCE Clamp Fastened enclosures. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Cup Bushing (K4039)
- MONOPRICE Speaker Volume Controller Rms 50W, White (8241)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC, A Curve (HOM120GFI)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 50H (NC50SHR)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- Saginaw Control & Engineering Enclosure Covers & Accessories