Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Assembly, Light Switch
Mfr # SCE-LSA
Zoro # G711164456
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2.68 in
- Length 1 in
- Application Complete Light Switch Assembly. Designed to remote mount the light switch when space is limited. And easily mounted to single door enclosures with SCE concealed hinges.
- Standards UL Component Recognized
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-LSA
- Zoro # G711164456
- Country of Origin Malta
- Category Enclosure Covers & Accessories
Dimensions
Height | 2 in |
Width | 2.68 in |
Length | 1 in |
Details
Item | Light Switch |
Application | Complete Light Switch Assembly. Designed to remote mount the light switch when space is limited. And easily mounted to single door enclosures with SCE concealed hinges. |
Standards | UL Component Recognized |
Notes | Lamb E-Switch PP1; UL File # E194579; Honywell Micro Switch 1DM1; UL File # E12252 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Electric Cover, 24 in H, 32-1/4 in L, 19-1/4 in W, 15,000 lb L.R. (PG1730Z80817)
- GENIE Air Cleaner Element, Kubota (866127GT)
- HONEYWELL THERMAL SOLUTIONS Rm7840G1014 120V Relay Module (RM7840G101)
- TEMPCO Temp Ctrl Box, Analog, J, 120V, 15A, 32-1000F (PCT20001)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7770)
- Saginaw Control & Engineering Enclosure Covers & Accessories