Shop All Cylinder Trucks
Saftcart
Welding Cylinder Truck, 2 Cyl, 400 lb.
Mfr # 873-20
Zoro # G1501437
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 44 in
- Overall Width 33 in
- Material Steel
- Color Green
- Load Capacity 400 lb
Product Information
- Brand Saftcart
- MFR # 873-20
- Zoro # G1501437
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 44 in |
Overall Width | 33 in |
Wheel Diameter | 20 in |
Tool Tray Width | 22 in |
Max. Tank Dia. Oxygen | 9 1/2 in |
Overall Depth | 12 1/2 in |
Base Plate Dimensions | 13 x 24 in |
Max. Tank Dia. Acetylene | 12 1/2 in |
Tool Tray Height | 31 in |
Wheel Width | 3 in |
Handle Height | 44 in |
Height | 44 in |
Width | 33" |
Axle Dia. | 3/4 in |
Axle-Mounted Wheel Width | 2 1/2 in |
Nose Plate Depth | 13 in |
Nose Plate Width | 24 in |
For Maximum Container Diameter | 12 1/2 in |
Overall HxWxD | 44 in x 33 in x 12 1/2 in |
Securing Mechanism Height | 30 in |
Deck Height | 1/2 in |
Axle-Mounted Wheel Dia. | 20 in |
Overall Height - Cylinder Raised | 62 in |
Overall Height - Cylinder Lowered | 44 in |
Nose Plate WxD | 13 in x 24 in |
For Maximum Cylinder Diameter | 12 1/2 in |
Description
2, Overall Height 44 in, Overall Width 33 in, Overall Depth 12 1/2 in, Load Capacity 400 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Flat-Free, Axle-Mounted Wheel/Tread Material Steel, Axle-Mounted Wheel Dia. 20 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-2448-4-3K-95)
- HARRINGTON Bottom Hook Set (ER2BH1011)
- BULK-STRAP Bungee Hook, 3 In.L, 1-1/4 In.W, PK4 (SS10-04)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 3 ft L, 2 in W, Polyester, Yellow (EE2802DTX3)
- SAFTCART Cabinet Cart 35" W x 62" H, 115 lb. (1324 IIE-FW)
- SAFTCART Cylinder Truck, 1 Cylinder, 250 lb. (250-0)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 1000 lb. (554-30FW)
- SAFTCART Medical Cart, (4) Casters, Lockable Top (MDE-24-T)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (860-14)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (402-16FW)
- SAFTCART Cylinder Trolley, 21 In. W, 250 lb. (MDE-6)
- Saftcart Hand Trucks & Dollies