Shop All Ratchet Tie Downs
Saftcart
Logistic Ratchet Strap, 3 ft. x 2 In.
Mfr # 5304-SEF
Zoro # G6990453
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Teal
- Cargo Tie Down End Type Spring E-Track
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down End Material Steel
- Cargo Tie Down Width 2 in
Product Information
- Brand Saftcart
- MFR # 5304-SEF
- Zoro # G6990453
- UPC # 810649020587
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Width | 2 in |
Cargo Tie Down Length | 3 ft |
Overall Length | 4 ft |
Overall Width | 2 in |
Details
Item | Tie Down Strap |
Color | Teal |
Cargo Tie Down End Type | Spring E-Track |
Cargo Tie Down Adjustment | Ratchet |
Cargo Tie Down End Material | Steel |
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down Material | Nylon |
End Type | E-Track |
Adjustment Type | Ratchet |
End Material | Steel |
Tie Down Material | Nylon |
Description
Tie Down Strap, Color Teal, End Type E-Track, Tie Down Material Nylon, Overall Width 2 in, Overall Length 4 ft, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/8" x 18" Chain Extension w/ 3" D-Ring- 16, 200 lbs Break Strength (CE18383DR70)
- ZORO SELECT Rod Truck, 3000 lb., 3 Shelf, 48 in. L (OPT-4824-3-6PH-95)
- XTEND + CLIMB 1 Step, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-1)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP003S-15)
- SAFTCART Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb. (STP-15)
- SAFTCART Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb. (STP-25)
- SAFTCART Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb. (STP-55)
- AMERICAN POWER PULL CHAIN BLOCK/HOIST 5 TON (AG450)
- US CARGO CONTROL Yellow Adjustable Tow Dolly Strap with 2” Top Strap and Flat Hook (WNADJ2-DRING-FH)
- RONSTAN INTERNATIONAL Parrel Bead, Red, 1" (RF1316R)
- B ERICKSON MANUFACTURING Retractable Ratchet Strap, 6'L x 2"W (34414)
- Saftcart Tie Downs