Shop All Hand Trucks
Saftcart
General Purpose Hand Truck, 400 lb.
Mfr # 702
Zoro # G2088825
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 49 in
- Overall Width 19 in
- Material Steel
- Color Green
- Load Capacity 400 lb
Product Information
- Brand Saftcart
- MFR # 702
- Zoro # G2088825
- UPC # 810649020334
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 49 in |
Overall Width | 19 in |
Wheel Diameter | 10 in |
Wheel Width | 2 3/4 in |
Noseplate Depth | 10 in |
Noseplate Width | 14 in |
Overall Depth | 16 1/2 in |
Nose Plate Depth | 10 in |
Nose Plate Width | 14 in |
Handle Height | 49 in |
Axle-Mounted Wheel Dia. | 10 in |
Maximum Stack Height | 48 in |
Nose Plate WxD | 14 in x 10 in |
Overall HxWxD | 49 in x 19 in x 20 in |
Axle Dia. | 5/8 in |
Axle-Mounted Wheel Width | 2 3/4 in |
Description
Standard Steel General Purpose Hand Truck, Load Capacity 400 lb, Overall Depth 16 1/2 in, Overall Height 49 in, Overall Width 19 in, Nose Plate Depth 10 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Flat Back, Handle Type Dual, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Semipneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-2448-9P)
- SHEPHERD CASTER 55mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PHG5558BK-U)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-ST1)
- HAMILTON Mort Wheel, 16X3 3/4Tprd (W-1630-RT-3/4)
- SAFTCART Cart Hand Truck, 19" W x 22" H, 39 lb., Grn (702-10)
- LITTLE GIANT Hand Truck, Dual, 10" Rubber Wheel, 800 lb. (T-320-10)
- DAYTON General Purpose Hand Truck, 300 lb. (1W617)
- MAGLINER Self-Stabilizing Hnd Trk, 51-7/8inHx21inW (HRK15AUAE2A)
- MILWAUKEE HAND TRUCKS Hand Truck Convrt 600Lb (35081)
- LITTLE GIANT Hand Truck, 600 lb. (TF-362-10FF)
- MAGLINER Narrow Aisle Hand Truck, 500 lb., 8 in dia (NTKC36E1B5)
- Saftcart Hand Trucks & Dollies