Shop All Gas Cylinder Storage
Saftcart
Gas Cylinder Rack, 33x36, Capacity 8
Mfr # SPC-8
Zoro # G9859911
product price: $1,098.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,098.99
Free 30-Day Returns
Key Features
- Cylinder Capacity (8) Horizontal
- Finish Powder Coated
- Construction Fully Welded Sheet Metal, Steel Tubing
- Overall Height 70 in
- Tank Dia. 12 in
Product Information
- Brand Saftcart
- MFR # SPC-8
- Zoro # G9859911
- UPC # 810649020051
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Height | 70 in |
Tank Dia. | 12 in |
Overall Width | 33 in |
Overall Depth | 36 in |
Maximum Cylinder Diameter | 12 1/2 in |
Details
Cylinder Capacity | (8) Horizontal |
Finish | Powder Coated |
Construction | Fully Welded Sheet Metal, Steel Tubing |
Item | Gas Cylinder Rack |
Color | Green |
Includes | Lockable Door |
Standards | U.S. OSHA Regulations |
Material | Metal, Steel |
For Maximum Number of Cylinders | 8 |
Whole Unit Load Capacity | 352 lb |
Orientation | Horizontal |
Horizontal Cylinder Capacity | 8 |
Description
Gas Cylinder Rack, For Maximum Number of Cylinders 8, Maximum Cylinder Diameter 12 1/2 in, Overall Depth 36 in, Overall Height 70 in, Overall Width 33 in, Orientation Horizontal, Whole Unit Load Capacity 352 lb, Metal, Steel, Powder Coated, Green, Includes Lockable Door, U.S. OSHA Regulations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (11-531)
- NMC Danger Out Of Service Tag, Pk25 (RPT146G)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (SZNGNEPMDK)
- BROTHER TZe Standard Adhesive Laminated Labeling Tape 1/2w Black on White (BR30563)
- SAFTCART Propane Cage, 33" W x 36" Dx39" H, 135 lb. (SPC-4)
- SAFTCART Propane Rack, 33" W x32" D x72" H, 230 lb. (LP-12)
- SAFTCART Short Cylinder Stand, 18" W x36" H, 14 lb. (260-1S)
- SAFTCART Propane Cage, 48" W x36" D x70" H, 285 lb. (SPC-16)
- SAFTCART Cylinder Pallet, 2 Cylinders (4L-100-FW)
- SAFTCART Storage Cage, w/Firewall, 32"W x 42"D x 85"H (STS-12FW-2)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- Saftcart Gas Cylinder Storage