Shop All Fuel Cylinders
Saftcart
Dual Cylinder Stand, Steel, 29 In. H
Mfr # 301S
Zoro # G7204215
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 2
- Height 29 in
- Width 21 in
- Overall Height 29 in
- Material Steel
Product Information
- Brand Saftcart
- MFR # 301S
- Zoro # G7204215
- UPC # 810649020143
- Country of Origin United States
- Category Fuel Cylinders
Dimensions
Height | 29 in |
Width | 21 in |
Overall Height | 29 in |
Base Plate Dimensions | 12 in W x 21 in D |
Compatible Cylinder Diameter (Maximum) | 9 1/2 in |
Base Plate Width | 12 in |
Base Plate Depth | 21 in |
Compatible Cylinder Diameter (Minimum) | 9 1/2 in |
Overall Width | 21 in |
Overall Depth | 9 1/2 in |
Details
Item | Dual Cylinder Stand |
Cylinder Capacity | 2 |
Material | Steel |
Includes | Chain |
Standards | OSHA |
For Use With | Medium Sized Oxygen and Acetylene Cylinders |
Features | Stand Can Function as Island or Bolted onto a Wall |
Cylinder Securing Mechanism | Chain |
Color | Green |
Number of Cylinders Held | 2 |
Mobility | Stationary |
Description
Dual Cylinder Stand, Number of Cylinders Held 2, Compatible Cylinder Diameter (Maximum) 9 1/2 in, Compatible Cylinder Diameter (Minimum) 9 1/2 in, Cylinder Securing Mechanism Chain, Material Steel, Base Plate Depth 21 in, Base Plate Width 12 in, Overall Height 29 in, Overall Width 21 in, Overall Depth 9 1/2 in, Standards OSHA, Mounting Location Wall, Color Green, Features Stand Can Function as Island or Bolted onto a Wall, For Use With Medium Sized Oxygen and Acetylene Cylinders, Includes Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LONGEVITY THUNDER-ROD ER5356 Filler Rods: 1/8"(3.2mm), 11Lb Box (444446)
- TWECO Nozzle, Short Stop, Bore 5/8 In, PK2 (12401561)
- XTRWELD Harris Style Cutt Tip 6290 SRS 1 PC for Acetylene Size 3 (CTIP6290-3)
- POWERWELD Harris Style Cutting Tip, LP Propane/Natural Gas, #000NX (6290-000NX)
- SAFTCART Single Cylinder Stand, 27 In. H, Steel (B-TOTE)
- SAFTCART Single Cylinder Stand, 36 In. H, Steel (260-1)
- SAFTCART Single Cylinder Stand, Steel, 27 In. H (Nitro-40)
- MANCHESTER TANK and Equipment 40 Lb. Capacity Steel DOT Vertical LP Propane Tank (1220TCTH.19)
- UNIWELD Clog Blaster, ID Pipe Capacity 4 - 6 In (40064)
- ENPAC Cylinder Stand, 4 Cyl., 11-1/2in.dia., HDPE (7213-YE)
- BERNZOMATIC Fuel Cylinder, MAPP/PRO, 14 oz, CGA 600 RH (333668)
- Saftcart Fuel Cylinders