Shop All Cylinder Trucks
Saftcart
Cylinder Truck, 2 Cylinder, 890 lb.
Mfr # 730-12
Zoro # G6683932
product price: $950.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$950.99
Free 30-Day Returns
Key Features
- Overall Height 53 in
- Overall Width 32 in
- Material Steel
- Color Green
- Load Capacity 890 lb
Product Information
- Brand Saftcart
- MFR # 730-12
- Zoro # G6683932
- UPC # 810649020808
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 53 in |
Overall Width | 32 in |
Wheel Diameter | 12 in |
Base Plate Dimensions | 9 x 21 in |
Max. Tank Dia. Oxygen | 9 1/2 in |
Overall Depth | 18 1/2 in |
Wheel Width | 4 in |
Caster Width | 2 in |
Height | 53 in |
Handle Height | 53 in |
Width | 32" |
Nose Plate Width | 21 in |
Securing Mechanism Height | 28 in |
Axle Dia. | 3/4 in |
Overall Height - Cylinder Lowered | 53 in |
Overall HxWxD | 53 in x 32 in x 18 1/2 in |
Deck Height | 1/2 in |
Nose Plate Depth | 9 in |
Axle-Mounted Wheel Dia. | 12 in |
For Maximum Container Diameter | 19 1/2 in |
Axle-Mounted Wheel Width | 4 in |
Caster Wheel Dia. | 10 in |
Overall Height - Cylinder Raised | 62 in |
Caster Mounting Plate Size | 4 in x 4 1/2 in |
Caster Wheel Width | 2 in |
For Maximum Cylinder Diameter | 19 1/2 in |
Nose Plate WxD | 9 in x 21 in |
Description
2, Overall Height 53 in, Overall Width 32 in, Overall Depth 18 1/2 in, Load Capacity 890 lb, Securing Mechanism Strap, Caster/Wheel Configuration (1) Swivel, (2) Axle-Mounted, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 12 in, Handle Type Dual, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Flat Back, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E10B4C2P6)
- CAMPBELL CHAIN & FITTINGS 9/32" Quik-Alloy® Self Locking Hook, Grade 100, Painted Green (5748495)
- ANCRA Tie-off Extension, 7 In. x 2 In., 1000 lb. (40386-11-GRA)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (1324 IIE)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 1000 lb. (554-30FW)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (861-16)
- SAFTCART Eight Cylinder Cart, 63" W x34" H, 145 lb. (CT-8)
- SAFTCART Cylinder Truck, 1 Cylinder, 890 lb. (LCT-12-6)
- SAFTCART Cylinder Truck, 2 Cylinder, 400 lb. (822-10)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (860-14)
- Saftcart Hand Trucks & Dollies