Shop All Cylinder Trucks
Saftcart
Cylinder Truck, 2 Cylinder, 800 lb.
Mfr # 821-10
Zoro # G7113075
product price: $202.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$202.99
Free 30-Day Returns
Key Features
- Overall Height 45 in
- Overall Width 30 in
- Material Steel
- Color Green
- Load Capacity 800 lb
Product Information
- Brand Saftcart
- MFR # 821-10
- Zoro # G7113075
- UPC # 810649020532
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 45 in |
Overall Width | 30 in |
Wheel Diameter | 10 in |
Max. Tank Dia. Acetylene | 6 1/2 in |
Wheel Width | 4 in |
Tool Tray Width | 19 in |
Base Plate Dimensions | 10 x 19 in |
Max. Tank Dia. Oxygen | 7 3/4 in |
Overall Depth | 6 1/2 in |
Tool Tray Height | 25 1/2 in |
Height | 45 in |
Width | 30" |
Handle Height | 44 in |
Nose Plate Depth | 10 in |
Axle-Mounted Wheel Dia. | 10 in |
Overall Height - Cylinder Raised | 45 in |
Overall HxWxD | 45 in x 30 in x 6 1/2 in |
Securing Mechanism Height | 24 in |
Deck Height | 1/2 in |
Axle Dia. | 5/8 in |
For Maximum Container Diameter | 9 1/2 in |
Overall Height - Cylinder Lowered | 45 in |
Axle-Mounted Wheel Width | 4 in |
Nose Plate Width | 19 in |
For Maximum Cylinder Diameter | 9 1/2 in |
Nose Plate WxD | 10 in x 19 in |
Description
2, Overall Height 45 in, Overall Width 30 in, Overall Depth 6 1/2 in, Load Capacity 800 lb, Securing Mechanism Perma Clamp, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 10 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Black (EEF2-902CW-3)
- ZORO SELECT NSF-Listed Plate Caster, 450 lb. Load Rating, Rigid (400K74)
- LITTLE GIANT Welded Service Cart, 1200 lb Cap, 3 Lipped Shelves, 5" Poly w Brakes (3LGL1832BRK)
- WELLINGTON DRBY ROP BL/WH 5/8""X140' (P7240S0200S)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (552-16)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (863-20)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (861-16)
- SAFTCART Cylinder Trolley, 21 In. W, 250 lb. (MDE-6)
- SAFTCART Cylinder Truck, 1 Cylinder, 890 lb. (LCT-12-6)
- SAFTCART Cylinder Truck, 1 Cylinder, 400 lb. (750-10)
- DAYTON Welding Cylinder Truck, 1 Cyl, 500 lb. (4ZJ12)
- Saftcart Cylinder Trucks