Shop All Cylinder Trucks
Saftcart
Cylinder Trolley, 38 In. H, 100 lb.
Mfr # MDE-6X
Zoro # G3027604
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Width 12 in
- Material Steel
- Color Silver
- Load Capacity 100 lb
Product Information
- Brand Saftcart
- MFR # MDE-6X
- Zoro # G3027604
- UPC # 810649020174
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 38 in |
Overall Width | 12 in |
Wheel Diameter | 6" |
Caster Dia. | 6" |
Overall Depth | 11 in |
Handle Height | 38 in |
Wheel Width | 2" |
Max. Tank Dia. Oxygen | 4-1/2" |
Axle-Mounted Wheel Dia. | 6 in |
For Max. Tank Dia. | 4 1/2 in |
Axle-Mounted Wheel Width | 1 in |
Overall LxWxH | 11 in x 12 in x 38 in |
Description
Two-Wheel Tilt-Back Vertical Medical Cylinder Cart, Load Capacity 100 lb, Cylinder Capacity 1, Cylinder Storage Orientation Vertical, For Max. Tank Dia. 4 1/2 in, Axle-Mounted Wheel Dia. 6 in, Axle-Mounted Wheel Type Standard, Caster/Wheel Configuration (2) Axle-Mounted, Overall Depth 11 in, Overall Width 12 in, Overall Height 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 8" X 5.75" X 9" Wheel Chocks (WC68-9B)
- HONEY CAN DO INTL 4PK 4 BLKCHR Casters (SHF-01939)
- ZORO SELECT Column Protectr, Fits 10 in., HDPE, Yllw (172410)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 16ft. L (SFERSST3-16)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (552-16FW)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (863-20)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (552-16)
- SAFTCART Cylinder Trolley, 21 In. W, 250 lb. (MDE-6)
- SAFTCART Medical Gas Cart, 12 Cylinder., 21"Wx21"H, 27 lb. (MDE-12S)
- SAFTCART Cylinder Truck, 2 Cylinder, 780 lb. (552-16H-FW)
- ZORO SELECT Gas Cylinder Truck, 2 Cylinder, 500 lb. (7302-BK)
- Saftcart Cylinder Trucks