Shop All Ratchet Tie Downs
Saftcart
Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb.
Mfr # STP-25
Zoro # G6900871
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Cinch Buckles
- Strap Length 9 ft.
- Cargo Tie Down Adjustment Ratchet
- Body Material Polyester
- Cargo Tie Down End Type Triangle Ring
Product Information
- Brand Saftcart
- MFR # STP-25
- Zoro # G6900871
- UPC # 810649020617
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Strap Length | 9 ft. |
Cargo Tie Down Width | 2 in |
Strap Width | 2" |
Cargo Tie Down Length | 9 ft |
Overall Width | 2 in |
Overall Length | 9 ft |
Fixed End Length | 48 in |
Description
Tie Down Strap, Working Load Limit 1,666 lb, Color Green, End Type D-Ring, Tensile Strength 5,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Fixed End Length 48 in, Overall Length 9 ft, Features Not Applicable, Standards FDA Approved, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 50' (SFC4W-14AWG-50)
- B & P MANUFACTURING Handle, Double Grip with U Brace, 48 in. (2002-A11)
- STARKE Pendant, 1 Motion, 2-Speed, E-Stop (S2B2SP)
- CAMPBELL MFG Polypropylene Safety Rope (ESR500)
- SAFTCART Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb. (STP-15)
- SAFTCART Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb. (STP-55)
- SAFTCART Logistic Ratchet Strap, 3 ft. x 2 In. (5304-SEF)
- RONSTAN INTERNATIONAL Scissors, 8", for Kevlar and HPPE (RFSCISSORS)
- KINEDYNE Ratchet Strap, Blue, 1-3/4 in. Strap W (37D1560-006GRA)
- US CARGO CONTROL 1" x 6' Rubber Coated Ratchet Strap w/ Wire Hooks (2406RCVWH)
- KEEPER 30'X2" Ratchet Tie-Down, Yellow, Flat Hooks, 3,333Lbs WLL (4627)
- Saftcart Ratchet Tie Downs