Shop All Cylinder Trucks
Saftcart
Cabinet Cart 35" W x 62" H, 115 lb.
Mfr # 1324 IIE-FW
Zoro # G7788691
original price:
$1,333.19
5% off
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$1,259.99
Free 30-Day Returns
Key Features
- Tool Storage Type Included Rolling Cabinet
- Width 37"
- Features Designed to Secure Your Entire Cutting Unit, Lockable Cabinet, Comes Standard With A Lifting Eye, Perm clamps Pigtails Oxygen and Fuel Gas Fittings
- Height 62"
Product Information
- Brand Saftcart
- MFR # 1324 IIE-FW
- Zoro # G7788691
- UPC # 810649022048
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Width | 37" |
Height | 62" |
Details
Item | Cabinet Cart, 35" W x 62" H, 115 lb. |
Tool Storage Type Included | Rolling Cabinet |
Features | Designed to Secure Your Entire Cutting Unit, Lockable Cabinet, Comes Standard With A Lifting Eye, Perm clamps Pigtails Oxygen and Fuel Gas Fittings |
Description
Cabinet Cart,35 In. W x 62 In. H,115 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 4,800 lb (SW236P800GP)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 2 in W, Polyester, Yellow (EE2602DFX8)
- CAMPBELL CHAIN & FITTINGS 13/16" (VO-2) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683315)
- QUAL-CRAFT Qual-Craft Aluminum Yellow Ladder Stabilizer (2470)
- SAFTCART Cylinder Truck, 1 Cylinder, 5800 lb. (EZ LOAD-4L)
- SAFTCART Cylinder Truck, 2 Cylinder, 890 lb. (730-12)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (552-16FW)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (1324 IIE)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (873-20)
- SAFTCART Cylinder Cart, Powder Coated, Steel (871-16FW-LE)
- DAYTON Welding Torch Caddy, H 66 In x W 40In (34D682)
- Saftcart Cylinder Trucks