LS33600_TAB D Battery 3.6V 1700mAh Lithium replaces 61104501 6EW1 and more
Mfr # LS33600_TAB
Zoro # G004180934
Key Features
- Voltage - Batteries 3.6
- Height 2.4
- Width 1.31
- Terminal Type - Batteries Solder Tabs
- Voltage 3.6
Product Information
- Brand Saft
- MFR # LS33600_TAB
- Zoro # G004180934
- Country of Origin France
- Category Specialty Rechargeable Batteries
Dimensions
Height | 2.4 |
Width | 1.31 |
Standard Battery Size | D |
Battery Size | D |
Diameter | 1.31 |
Length | 2.4 |
Details
Voltage - Batteries | 3.6 |
Terminal Type - Batteries | Solder Tabs |
Voltage | 3.6 |
Battery Capacity | 1700 |
Color | Assorted Colors |
Weight | 0.2 |
Battery Chemistry | Li-SOCl2 |
Description
SAFT LS33600 Size D 3.6V 1700mAh Primary Lithium Thionyl Chloride (Li-SOCl2) Battery with Solder TabsLithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -60°C to + 85°C. This battery has high energy, high reliability 3.6 volt power source, excellent memory backup power source, and a low self discharge rate gives this cell a 10 year shelf life.Saft LS33600 D Size 3.6V 17Ah Lithium-Thionyl Chloride Battery Cell Specifications: Type: Lithium Thionyl Chloride (LiSOCl2) Voltage: 3.6 V Capacity: 7700mAh Length: 2.40" Diameter: 1.31"Utility MeteringSaft products are utilized in smart utility utility marketmeters and industrial applications where performance is essential. With termination and fusing options, our cells can be integrated into your metering design
- •SAFT MFG PN 700071
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY USB Sharing Switch, 2 Ports Auto Printer Sharing Switch Hub Box (USB-SHR-SWTC)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG1 LR621 364 (EB-L621)
- PAPER MATE Touchscreen Stylus, Tip Size 1mm, PK12 (1951349)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For BUELL XB12R Firebolt (04-'08) (YTX14-BS101)
- SAFT LS17330 2/3 A Size 3.6V 2.1Ah Lithium Thionyl Chloride Battery (LS17330)
- SAFT LS17500 W TABS A 3.6V Lithium Thionyl Chloride Battery (LS17500_TAB)
- SAFT LS14500AX AA Axial 3.6V Lithium Thionyl Chloride Battery (LS14500AX)
- SAFT LS14250_WIRE 1/2AA Battery Wire 3.6V 1200mAh Lithium for RFID, Meter (LS14250_WIRE)
- SAFT LS17500 W WIRE 3.6V Lithium Thionyl Chloride Battery (LS17500_WIRE)
- SAFT LS14250 1/2AA 3.6V 1200mAh Lithium Battery Tabs Logic Control RAM ADT Alarm (LS14250_TAB)
- ILC Replacement for Sonnenschein Sl-386 (SL-386 SONNENSCHEIN)
- Saft Specialty Rechargeable Batteries