Shop All Specialty Rechargeable Batteries
Saft
LS14250_AX 1/2AA Battery Axial 3.6V 1200mAh Lithium replaces Apple and more
Mfr # LS14250_AX
Zoro # G304180931
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 3.6
- Height 0.99
- Width 0.57
- Terminal Type - Batteries Axial Pins
- Diameter 0.57
Product Information
- Brand Saft
- MFR # LS14250_AX
- Zoro # G304180931
- Country of Origin France
- Category Specialty Rechargeable Batteries
Dimensions
Height | 0.99 |
Width | 0.57 |
Diameter | 0.57 |
Standard Battery Size | 1/2AA |
Battery Size | 1/2AA |
Length | 0.99 |
Details
Voltage - Batteries | 3.6 |
Terminal Type - Batteries | Axial Pins |
Battery Capacity | 1200 |
Battery Chemistry | Li-SOCl2 |
Voltage | 3.6 |
Weight | 0.04 |
Description
SAFT LS14250 Battery 1/2AA 3.6V 1200 mAh Primary Lithium Cell (Li-SOCl2) with Axial PinsLithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -60°C to + 85°C. This battery has high energy, high reliability 3.6 volt power source, excellent memory backup power source, and a low self discharge rate gives this cell a 10 year shelf life.
- •MFG PN: 700053 NSN: 6135-01-669-4691
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Light Alarms 2FL-1 Replacement Battery - 10 Pack (ML4-6MP1082563)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ 3-Prong_ B (5289)
- CHEMTRONICS Gas Duster, 10 oz. Size, 10 oz. Net Weight (ES1020)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for APC SUA1500RM2U - 8 Pack (ML9-12MP814912371778)
- SAFT LS17500 A Battery 3.6V 3600mAh Lithium for Interstate Omnicel and more (LS17500)
- SAFT LS26500_WIRE C Battery 3.6V 7700mAh Lithium replaces Xeno Energy and more (LS26500_WIRE)
- SAFT LS17500 W TABS A 3.6V Lithium Thionyl Chloride Battery (LS17500_TAB)
- SAFT LS14250 1/2AA 3.6V 1200mAh Lithium Battery Tabs Logic Control RAM ADT Alarm (LS14250_TAB)
- SAFT LS26500BA C Battery 3.6V 7700mAh Lithium replaces Xeno Energy and more (LS26500BA)
- SAFT LS17330 2/3 A Size 3.6V 2.1Ah Lithium Thionyl Chloride Battery (LS17330)
- ILC Replacement for Panasonic Br2032 (BR2032 PANASONIC)
- Saft Specialty Rechargeable Batteries