Shop All Keyless Access Control Locks
Saflok Mt
Electronic Lock, Satin Chrome
Mfr # MT1-M7NN0T0RAN0000SC
Zoro # G1924769
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MT
- Handle Type Lever
- Max. User Codes 32 Levels
- Door Thickness 1-3/4 in to 2-1/8 in
- Function Entry with Key Override
Product Information
- Brand Saflok Mt
- MFR # MT1-M7NN0T0RAN0000SC
- Zoro # G1924769
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Outside Height | 12 in |
Outside Width | 7 in |
Latch Front Size | 3/4 in |
Latch Length | 3/4 in |
Inside Width | 3 in |
Outside Depth | 4 in |
Inside Depth | 4 in |
Inside Height | 11 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Magnetic Strip, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series MT, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/8 in, Key Override Options Small Format Interchangeable Core, Hand Right, Outside Height 12 in, Outside Width 7 in, Outside Depth 4 in, Power Source (4) AA Batteries, Battery Life 2 yr, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 32 Levels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door Holder, 4 in, Zinc Diecast, Bronze-Plated Finish, Drop Down, Heavy Duty (Single Pack) (MP4538)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door (1065.619)
- MONROE PMP 3" W x 72" H Electrogalvanized Continuous Hinge (CE26030072GA)
- BEST Cylindrical 9K Lock, Entrance, Lever, Rose, S3, Satin Chrome, LM (9K37AB15DS3626LM)
- SAFLOK MT Electronic Lock, Utility, Satin Chrome, LHR (MT1-N1NN0T0XAN0000SC)
- SAFLOK MT Electronic Lock, Satin Chrome (MT1-N1NN0T0YAN0000SC)
- LINEAR Access Control Keypad, Polycarbonate (2000E)
- SECO-LARM 12/24 VDC Universal Door Strike. Includes three face plates for nearly any type of door. (SLM-SD-996C-NUQ)
- SURE-LOC HARDWARE Sure-Loc Hardware Touch Screen Deadbolt With Z Wave Function, Flat Black (DK201-TSZW FBL)
- KABA Pushbutton Deadbolt, Satin Brass (902-04)
- SIMPLEX SFIC Push Button Entry, RightHand (R8146B-26D-41)
- Saflok Mt Keyless Access Control Locks