Shop All Lanyards and Lifelines
Safewaze
Welding 6' Energy Absorbing Lanyard: Dual Leg, Rebar Hooks
Mfr # FS77435-WE-DL
Zoro # G1286249
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Product Information
- Brand Safewaze
- MFR # FS77435-WE-DL
- Zoro # G1286249
- UPC # 644216344833
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Energy Absorbing Lanyard |
Description
Welding Lanyard,Dual Leg,Rebar Hooks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hard Case P100 Particulate Filter, Magenta, Olive, 2 PK, NIOSH (D9093C)
- ZORO SELECT Texas Flagging Tape, Wh, 300ft x 1-3/16 In (TXW-200)
- CARHARTT Long Sleeve Henley, Navy, XL (K128-NVY XLG REG)
- STRANCO Hanging Aisle Sign, Legend 1 (HPS-FS1212-1)
- SAFEWAZE Northstar Classic LE 50' Cable SRL (FS-FSP9050)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Alu Snap Hooks (019-5053)
- SAFEWAZE Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity (018-5032)
- SAFEWAZE Northstar Classic 50' Web SRL (FS-EX1550-W)
- SAFEWAZE Latitude HD 7' Single Web SRL: Carabiner, Rebar Hook (FS-FSP1407-W-RBH)
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS88566-E)
- ALL GEAR Lanyard, 12 ft., Blue/Black (AGDBC12AL12-2 IN 1-S)
- Safewaze Lanyards and Lifelines