Shop All Lanyards and Lifelines
Safewaze
PRO 6' Stretch Internal Energy Absorbing Lanyard: Rebar Hook
Mfr # FS595
Zoro # G1285810
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Product Information
- Brand Safewaze
- MFR # FS595
- Zoro # G1285810
- UPC # 644216341832
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Energy Absorbing Lanyard |
Description
Stretch Low-Prof Lanyard,Rebar Hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO L, Lime, Class 2, All Mesh Contrast Vest (1195-L)
- PIG Spill Kit, Universal, Yellow (45301)
- WAVIAN Black Rubber Gasket (2325N)
- JOHNDOW INDUSTRIES 25 gal Red Steel Fuel Caddy Gasoline, Kerosene (FC-25GC)
- SAFEWAZE PRO 4' Energy Absorbing Lanyard: Snap Hook (FS560-4)
- SAFEWAZE Northstar Classic 100' Cable SRL (FS-EX10-100-G)
- SAFEWAZE Latitude Pro Arc Flash 7ft Single Web SRL: Steel Carabiner, Alu Rebar Hook (020-5203)
- SAFEWAZE Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity (018-5032)
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 15 ft. (FS-FSP1215-G)
- SAFEWAZE Cable SRL, Swivel Fall Indic Hook, 30 ft. (FS-FSP1230-G)
- WERNER Decoil Single Leg Lanyard Dcell Sho 6ft (C313100)
- Safewaze Lanyards and Lifelines