Shop All Lanyards and Lifelines
Safewaze
Northstar Classic LE 50' Cable SRL
Mfr # FS-FSP9050
Zoro # G1288915
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Safewaze
- MFR # FS-FSP9050
- Zoro # G1288915
- UPC # 644216360833
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 50 ft. |
Details
Item | Leading Edge Cable Self Retracting Lifeline |
Description
Leading Edge Cable SRL,50 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Split Sleeve Kit, 12 In.L, 2 In.D, Steel (FSR200)
- LYLE Video Notice, Reflective, Aluminum, 10"x7" (LCU5-0055-RA_10X7)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCUG)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 150)
- SAFEWAZE Northstar Classic LE 30' Cable SRL (FS-FSP9030)
- SAFEWAZE Northstar Classic 80' Cable SRL (FS-EX1080-G)
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS77330-FR-DL)
- SAFEWAZE Latitude Pro Arc Flash 7ft Dual Web SRL: 9013 BWB, Rebar Hooks (020-5214)
- SAFEWAZE EVO 3/8 - Detachable Cable Sleeve, GRAB Not included with Kits (020-12101)
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS561)
- 3M Self Retracting Lifeline, 50 ft, SS (3400135)
- Safewaze Lanyards and Lifelines