Shop All Lanyards and Lifelines
Safewaze
Manual Rope Grab Assembly, 3' Energy Absorbing Lanyard (Non-Removable)
Mfr # FS00SP/FS1117-3
Zoro # G1284471
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
Product Information
- Brand Safewaze
- MFR # FS00SP/FS1117-3
- Zoro # G1284471
- UPC # 644216310135
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 3 ft. |
Details
Item | Energy Absorbing Lanyard with Fall Arrester |
Description
Lanyard w/Non-Removable Fall Arrester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Number Labels, "6", 2" Circle, Fluorescent Orange, 500/Roll (DL6774)
- ZORO SELECT Caution Wet Floor, PVC Cone, Orange, 18 In (6FHC8)
- MCR SAFETY FlexTuff Latex Dipped Gloves, Gray, X-Large, Pair, 12PK (9688XL)
- DOVETAIL WORKWEAR Freshley Overall - Heathered Black Denim 6x28 (DWF18O1D-001-6x28)
- SAFEWAZE Latitude HD 11' Single Web SRL: Carabiner, Rebar Hook (FS-FSP1411-W-RBH)
- SAFEWAZE Latitude HD 7' Single Web SRL: Carabiner, Rebar Hook (FS-FSP1407-W-RBH)
- SAFEWAZE Northstar Classic 50' Web SRL (FS-EX1550-W)
- SAFEWAZE Arc Flash 6' Energy Absorbing Lanyard: Snap Hook (FS560-AF)
- SAFEWAZE Arc Flash 6' Energy Absorbing Lanyard: Dielectric Snap Hook, Soft Loop (SW560-AF-DE-SE)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Snap Hooks (FS590)
- GEMTOR 10 ft.L Decelerator Lanyard (D1101L10)
- Safewaze Fall Protection