Shop All Lanyard & Lifeline Accessories
Safewaze
Latitude Pro 7' Dual Web SRL: 9013 BWB, Alu Rebar Hooks
Mfr # 018-5027
Zoro # G5804899
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Polycarbonate
Product Information
- Brand Safewaze
- MFR # 018-5027
- Zoro # G5804899
- UPC # 644216353231
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Details
Item | Dual Leg Light Web Rtrctbl,w/Alum Rebar |
SRL Housing Material | Polycarbonate |
Description
Dual Leg Light Web Rtrctbl,w/Alum Rebar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5IVE STAR GEAR DLG-5S Drop Leg Gas Mask Carrier (6283)
- PALMER SAFETY Vest Style, M, Red/Black (H222101121MD)
- ZORO SELECT Hex Nipple, FNPTxMNST, 1-1/2 In (6AKD2)
- RED KAP Mens Red-E-Prest Charcoal Work Pant (PT10CH 34 32)
- SAFEWAZE 5/8" Bulk Lifeline Rope: 600' (FS700-58600)
- SAFEWAZE 18" Rope Protector (018-9000)
- SAFEWAZE 5/8" Bulk Lifeline Rope: 1200' (FS700-581200)
- SAFEWAZE 65' SafeLink: Turnbuckle (FS-EX10500)
- SAFEWAZE Retractable Steel Bracket for behind the web (SW-9012)
- SAFEWAZE Rope Termination Plate (FS875)
- ROPE LOGIC Bee Line 10mm x 30 inch G Spliced Eye & Eye Prusik Cord (31296)
- Safewaze Fall Protection