Shop All Lanyards and Lifelines
Safewaze
Latitude 6' Single Web SRL: Alu Carabiner, Snap Hook
Mfr # 019-5048
Zoro # G6766497
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
Product Information
- Brand Safewaze
- MFR # 019-5048
- Zoro # G6766497
- UPC # 644216351633
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Self Retracting Lifeline |
Description
This Class B 6′ web self retracting lifeline with a steel snap hook combines lightweight design with durability. The unit comes with an aluminum carabiner and has a rotating and pivoting attachment point for improved mobility, making it the ideal personal retractable. FEATURES:
6′ length
Steel snap hook
High strength housing
360° rotating & 180° pivoting attachment point
Durable shock pack & protective label cover
Aluminum carabiner included
6′ length
Steel snap hook
High strength housing
360° rotating & 180° pivoting attachment point
Durable shock pack & protective label cover
Aluminum carabiner included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Red, 1-13/16" H Body, PK6 (ALU-RED-76ST-KD6PK)
- WERMA Wall Mount Bracket (96000001)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86817 (86817)
- 3M DBI-SALA Tension Indicator Ring Wt=18Lb 2X2X2In (9504239)
- SAFEWAZE Northstar Classic 100' Cable SRL (FS-EX10-100-G)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Dual Leg, D-ring, Snap Hooks (021-2062)
- SAFEWAZE (7/16 IN) 300 FT BLACK/RED KERNMANTLE ROPE (SW716-300)
- SAFEWAZE Latitude Pro Arc Flash 7ft Single Web SRL: Steel Carabiner, Rebar Hook (020-5201)
- SAFEWAZE V-Line 3' Energy Absorbing Lanyard: Snap Hooks (FS88560-E3)
- SAFEWAZE Latitude 6' Single Web SRL: Alu Carabiner, Alu Snap Hook (019-5049)
- HONEYWELL MILLER Positioning/Restraint Lanyard, 4 ft., White (212WLS-Z7/4FTYL)
- Safewaze Lanyards and Lifelines