Shop All Lanyards and Lifelines
Safewaze
Latitude 6' Single Web SRL: Alu Carabiner, Alu Rebar Hook
Mfr # 019-5051
Zoro # G6766628
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
Product Information
- Brand Safewaze
- MFR # 019-5051
- Zoro # G6766628
- UPC # 644216351039
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Self Retracting Lifeline |
Description
This Class B 6′ web self retracting lifeline with an aluminum rebar hook combines lightweight design with durability. The unit comes with an aluminum carabiner and has a rotating and pivoting attachment point for improved mobility, making it the ideal personal retractable. FEATURES:
6′ length
Aluminum rebar hook
High strength housing
360° rotating & 180° pivoting attachment point
Durable shock pack & protective label cover
Aluminum carabiner included
6′ length
Aluminum rebar hook
High strength housing
360° rotating & 180° pivoting attachment point
Durable shock pack & protective label cover
Aluminum carabiner included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 2In W, 15 ft. L (8ZE84)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (3M-RPM-290-2W)
- BRADY Ribbon 2" x 75 Ft., Black (M61-R6010)
- GUARDIAN EQUIPMENT Backflow Preventer, Brass (L108)
- SAFEWAZE Arc Flash 6' Energy Absorbing Lanyard: Dielectric Snap Hook (SW560-AF-DE)
- SAFEWAZE PRO 6' Cable Energy Absorbing Lanyard: Snap Hook (FS560-CA)
- SAFEWAZE V-Line 6' Stretch Internal Energy Absorbing Lanyard: Snap Hooks (FS88590)
- SAFEWAZE Northstar Classic LE 50' Cable SRL (FS-FSP9050)
- SAFEWAZE Latitude Pro 7ft Dual Web SRL: 9013 BWB, Snap Hooks (018-5024)
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS77435-WE-DL)
- WERNER 50 ft.L Rope Lifeline (L201050)
- Safewaze Fall Protection