Shop All Harnesses
Safewaze
Full Body Harness, Vest Style, XL
Mfr # FS377-XL
Zoro # G1285479
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Style Vest
Product Information
Details
Item | Full Body Harness |
Harness Sizing | XL |
Harness Style | Vest |
Description
Tower Harness w/Front D-Ring,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAREALERT LED Road Flare Kit, 1 Watt, Blue (B8BBP2ONLY)
- SALISBURY Elec. Glove Protector, 10, Yellow, PR (LP10/10)
- MCR SAFETY Safety Glasses, Traditional Anti-Fog (DM13H25PF)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- SAFEWAZE Full Body Harness, Vest Style, S (FS377-S)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS377-2X)
- SAFEWAZE Full Body Harness, Vest Style, L (FS377-L)
- SAFEWAZE WELDING FULL BODY HARNESS: 3D, (FS77326-FR-2X)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS285-L/XL)
- SAFEWAZE PRO+ Full Body Harness: 1D, QC Chest, TB Legs, Trauma relief, XS (023-1249)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113043)
- Safewaze Harnesses