Shop All Harnesses
Safewaze
Full Body Harness, Vest Style, XL
Mfr # FS160-XL
Zoro # G1285129
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Style Vest
Product Information
Details
Item | Full Body Harness |
Harness Sizing | XL |
Harness Style | Vest |
Description
Harness w/Floating Back Pad,X-Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Printable Vinyl Label Cartridge (212VTBYPX)
- PORTWEST Iona 2 Band Vest, XL (F474)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402039)
- PYRAMEX Lens Cleaning Station, 1200 Tissues, 16oz Solution (LCS20)
- SAFEWAZE PRO+ Full Body Harness: 1D, QC Chest, TB Legs, Trauma relief, L/XL (023-1251)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, XL (020-1224)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, S/M (FS185-FD-S/M)
- SAFEWAZE PRO+ Full Body Harness: 1D, QC Chest, TB Legs, Trauma relief, S/M (023-1250)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, L (020-1253)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99280-E)
- CONDOR Full Body Harness, Universal, Polyester (35KU77)
- Safewaze Fall Protection