Shop All Harnesses
Safewaze
Full Body Harness, Vest Style, 2XL
Mfr # FS377-2X
Zoro # G1285460
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Style Vest
Product Information
Details
Item | Full Body Harness |
Harness Sizing | 2XL |
Harness Style | Vest |
Description
Tower Harness w/Front D-Ring,XXL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 No Parking Signs - No Parking (A-1218 No Parking Signs - No Parking)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 120)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, S, 1 PR (RWG558S)
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Plastic (724225RB)
- SAFEWAZE Full Body Harness, Vest Style, S (FS377-S)
- SAFEWAZE Full Body Harness, Vest Style, L (FS377-L)
- SAFEWAZE Full Body Harness, Vest Style, XL (FS377-XL)
- SAFEWAZE Arc Flash Full Body Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, 3X (022-1042)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, S/M (FS185-FD-S/M)
- SAFEWAZE PRO Construction Harness: 3D, Dorsal Link, MB Chest, TB Legs, Fixed Waist Pad, M (FS170DL-M)
- SINGING ROCK Aladin Plus Chest Harness (448495)
- Safewaze Fall Protection