Shop All Harnesses
Safewaze
Arc-Flash Rated Full Body Harness, Vest Style, L/XL
Mfr # SW77225-UTQC-L/XL
Zoro # G1289213
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Arc Flash
- Harness Style Vest
Product Information
Details
Item | Arc-Flash Rated Full Body Harness |
Harness Application | Arc Flash |
Harness Sizing | L/XL |
Harness Style | Vest |
Description
Arc Flash Dielectrc Harness,QC Legs,L/XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-6X (10160-01-2-YEL-6X)
- CONDOR Wrist Support, S, Left, Tan (3RXY5)
- NEVS 1/4" Color Coding Dots Black - Roll Form (DOT-14RL Black)
- PIP Seamless Knit Nylon, Fingerless, PK12 (40-736/S)
- SAFEWAZE WELDING FULL BODY HARNESS: 3D, (FS77326-FR-2X)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, Trauma relief, XL (023-1267)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, 3X (FS185-FD-3X)
- SAFEWAZE Full Body Harness, Vest Style, M (FS170-M)
- SAFEWAZE PRO+ Full Body Harness: 1D, QC Chest, TB Legs, Trauma relief, S/M (023-1250)
- SAFEWAZE PRO+ FULL BODY HARNESS: 1D, QC CHEST, (FS-FLEX280-FD-2X)
- SAFE KEEPER 5-Point Full Body Harness With Side D-Rings (FAP15503G-SSS)
- Safewaze Fall Protection