Shop All Lanyards and Lifelines
Safewaze
Arc Flash 6' Energy Absorbing Lanyard: Snap Hook, Soft Loop
Mfr # FS560-AF-SE
Zoro # G1285485
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Product Information
- Brand Safewaze
- MFR # FS560-AF-SE
- Zoro # G1285485
- UPC # 644216344734
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Shock Absorbing Lanyard |
Description
Shock Absorbing Lanyard SnapHook/SoftEye
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter Set, 1/8 In. H, Steel (1EC12)
- CONDOR Wrist Support, L, Ambidextrous, Black (1AGH1)
- WHIZARD Cut Resistant Sleeve, 14 In. L, Kevlar(R) (SK-14-KSC)
- MUTUAL INDUSTRIES Wire Marking Flag, 4X5X30" Blue 1000Pk (15901-25-4)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS596)
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Rebar Hook (FS565)
- SAFEWAZE Trailing Rope Grab Assembly, 3' Energy Absorbing Lanyard (FS00SP/FS1118-3)
- SAFEWAZE (7/16 IN) 300 FT BLACK/RED KERNMANTLE ROPE (SW716-300)
- SAFEWAZE Latitude 6' Single Web SRL: Alu Carabiner, Snap Hook (019-5048)
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Snap Hook (FS560)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Red (8247B)
- Safewaze Fall Protection