Shop All Lanyard & Lifeline Accessories
Safewaze
18" Rope Protector
Mfr # 018-9000
Zoro # G5805118
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Polycarbonate
Product Information
- Brand Safewaze
- MFR # 018-9000
- Zoro # G5805118
- UPC # 644216374335
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Details
Item | Rope Protector,To Protect Your Lifelines |
SRL Housing Material | Polycarbonate |
Description
Rope Protector,To Protect Your Lifelines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Potable Water, PK5, 7219-1-PK (7219-1-PK)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Desert, Large, REG (K87-DESLREG)
- ZORO SELECT Protective Case for Cal Gas Cylinders (500B)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1112)
- SAFEWAZE Latitude Pro 7' Dual Web SRL: 9013 BWB, Alu Snap Hooks (018-5025)
- SAFEWAZE 5/8" Bulk Lifeline Rope: 600' (FS700-58600)
- SAFEWAZE Latitude Pro 7' Dual Web SRL: 9013 BWB, Alu Rebar Hooks (018-5027)
- SAFEWAZE 36" Rope Protector (018-9001)
- SAFEWAZE Triple Action Retractable Bracket (9013)
- SAFEWAZE Latitude Pro 7' Dual Web SRL: 9013 BWB, Rebar Hooks (018-5026)
- PETZL ASAPSORBER INTERNATIONAL 20cm Energy Absorber for ASAP (L071AA00)
- Safewaze Fall Protection