Shop All Hydraulic Quick Couplers
Safeway Hydraulics
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size
Mfr # S45-6P
Zoro # G2583147
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type S20
- Connection Type NPT
- Coupler Thread Size 3/4"-14
- Coupler Body Size 1/2"
Product Information
- Brand Safeway Hydraulics
- MFR # S45-6P
- Zoro # G2583147
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-14 |
Coupler Body Size | 1/2" |
Thread Size | 3/4"-14 |
Length | 2-11/16" |
Overall Length | 2 29/32 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 1/2 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, S40 Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 45 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Plug, (F)NPT, 3/8, Steel (41)
- TSUBAKI Roller Chain Link, Conveyor, #C2050 (C2050 ROLLER LINK)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171724, Pressure Line, 60 micron, Outside-In (MF0058418)
- DAYTON BX70 Cogged V-Belt, 73 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L282 (6L282)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size (S71-16P)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/4"-18 Thread Size (S30-2P)
- SAFEWAY HYDRAULICS Dust Plug, Metal (34-3)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (S71-6)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (S41-2P)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (S25-8P)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (S75-4)
- Safeway Hydraulics Hydraulic Hoses & Fittings