Shop All Hydraulic Quick Couplers
Safeway Hydraulics
Dust Cap
Mfr # S49-4
Zoro # G3565156
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Safeway
- Type Steel
- For Use With S71-4P
- For Use With Mfr. Model Number S71-4P
Product Information
- Brand Safeway Hydraulics
- MFR # S49-4
- Zoro # G3565156
- Country of Origin United States
- Category Hydraulic Quick Couplers
Details
Item | Dust Cap |
Fits Brand | Safeway |
Type | Steel |
For Use With | S71-4P |
For Use With Mfr. Model Number | S71-4P |
Description
Dust Cap, For Use With Grainger Item Number 4VTP8, For Use With Mfr. Model Number S71-4P, Fits Brand Safeway, Steel, For Use With S71-4P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; A Series; V-Belt Cogged; 1 Band (AX48)
- TRITAN Riveted Chain, Single Strand, SS, Link (80-1SS CL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Open (SR188 A3MC3AF2)
- ZORO SELECT Hose Clamp, 1/2 to 7/8 In, SAE 6, SS, PK10 (5306)
- SAFEWAY HYDRAULICS Dust Plug, Metal (34-3)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/4"-18 Thread Size (S31-2P)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FFE495-4)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FFE491-6)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (S71-6)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, S20 Series (S25-4)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 60 Series (H8-62)
- Safeway Hydraulics Hydraulic Quick Couplers