Shop All Anti-slip tapes, Treads & Stair Nosings
Safetysteptd
ADA Warning Pad, Yellow, 5 ft. L
Mfr # SSTDRU3X523504
Zoro # G6420429
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ADA Pads Installation Method Adhesives
- Width 3 ft
- Color Yellow
- Material Flexible Cement
- Length 5 ft
Product Information
- Brand Safetysteptd
- MFR # SSTDRU3X523504
- Zoro # G6420429
- UPC # 858066006456
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 ft |
Length | 5 ft |
Depth | 1 in |
Size (W x L) | 3 ft x 5 ft |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Adhesives |
Color | Yellow |
Material | Flexible Cement |
Thickness | 1 in |
Standards | ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4 |
Installation Method | Surface Applied |
Design | Raised Truncated Domes, Surface Mount |
Series | Rampup |
Surface Installation Method | Surface Adhesive |
Installation Surface | Asphalt, Concrete |
Includes Installation Hardware | No |
Brand & Series | SAFETYSTEPTD Rampup |
Surface Design | Raised Truncated Domes |
Dome Spacing | 2.35 in |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Asphalt, Concrete, Material Flexible Cement, Length 5 ft, Width 3 ft, Thickness 1 in, Color Yellow, Surface Installation Method Surface Adhesive, Includes Installation Hardware No, Dome Spacing 2.35 in, Series Rampup, Standards ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4, Surface Design Raised Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM DP4 Series - Headgear (S32001)
- PIG Latching Lid for Poly Drum, Black (DRM1084-BK)
- PIP Leather Palm Gloves, Blue/Gray, S, PK12 (82-7563/S)
- NMC No Smoking Stop Engine While Refueling Sign, MNRRB (MNRRB)
- SAFETYSTEPTD ADA Warning Pad, Yellow, Flexible Cement (SSTDPB2X423504)
- SAFETYSTEPTD ADA Warning Pad, Gray, 4 ft. L, 1" Depth (SSTDPB2X423501)
- SAFETYSTEPTD ADA Warning Pad, 4 ft. L, Glue Down (SSTDRU3X423504)
- SAFETYSTEPTD ADA Warning Pad, Red, Flexible Cement (SSTDPB2X423503)
- SAFETYSTEPTD ADA Warning Pad, 4 ft. L, Flexible Cement (SSTDPB2X423506)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 5 ft. L, 1" Depth (SSTDPB2X523504)
- FLEX-TRED AntiSlip Safety Tape - 12" x 60’ / Saftey Yellow-Roll (SAF.1260.R)
- Safetysteptd Anti-slip tapes, Treads & Stair Nosings