Shop All Anti-slip tapes, Treads & Stair Nosings
Safetysteptd
ADA Warning Pad, Yellow, 5 ft. L, Glue Down
Mfr # SSTDRU2X523505
Zoro # G6420535
original price:
$274.99
16% off
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft
- ADA Pads Installation Method Adhesives
- Color Blue
- Material Flexible Cement
- Length 5 ft
Product Information
- Brand Safetysteptd
- MFR # SSTDRU2X523505
- Zoro # G6420535
- UPC # 858066006210
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Length | 5 ft |
Depth | 1 in |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Adhesives |
Color | Blue |
Material | Flexible Cement |
Thickness | 1 in |
Standards | ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4 |
Installation Method | Surface Applied |
Design | Raised Truncated Domes, Surface Mount |
Includes Installation Hardware | No |
Dome Spacing | 2.35 in |
Surface Design | Raised Truncated Domes |
Surface Installation Method | Surface Adhesive |
Installation Surface | Asphalt, Concrete |
Series | Rampup |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Asphalt, Concrete, Material Flexible Cement, Length 5 ft, Width 2 ft, Thickness 1 in, Color Blue, Surface Installation Method Surface Adhesive, Includes Installation Hardware No, Dome Spacing 2.35 in, Series Rampup, Standards ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4, Surface Design Raised Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0536BL)
- BRADY Forms, OSHA 300A Log (OR300A)
- BRADY WARRANTY VOID IF SEAL IS BROKEN Labels, 0.375in H x 0.75in W, Red on White, 480PK (TL-PK-11)
- REFRIGIWEAR Polarforce Glove Black Med (0518RBLKMED)
- SAFETYSTEPTD ADA Warning Pad, Red, 4 ft. x 3 ft. (SSTDRU3X423503)
- SAFETYSTEPTD ADA Warning Pad, Red, No Anchors Required (SSTDRU2X423503)
- SAFETYSTEPTD ADA Warning Pad, 4 ft. L, Glue Down (SSTDRU3X423504)
- SAFETYSTEPTD ADA Warning Pad, Yellow, Flexible Cement (SSTDPB2X423504)
- SAFETYSTEPTD ADA Warning Pad, Black, 4 ft. L, 1" Depth (SSTDPB2X423502)
- SAFETYSTEPTD ADA Warning Pad, 4 ft. L, Flexible Cement (SSTDPB2X423506)
- RUST-OLEUM Stair Tread, Yellow/Black, 48in W (271796)
- Safetysteptd Anti-slip tapes, Treads & Stair Nosings