Shop All Anti-slip tapes, Treads & Stair Nosings
Safetysteptd
ADA Warning Pad, Red, Flexible Cement
Mfr # SSTDPB2X423503
Zoro # G6420867
original price:
$249.56
16% off
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Pads Installation Method Adhesives
- Width 2 ft
- Color Red
- Material Flexible Cement
- Length 4 ft
Product Information
- Brand Safetysteptd
- MFR # SSTDPB2X423503
- Zoro # G6420867
- UPC # 858066006029
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Length | 4 ft |
Depth | 1 in |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Adhesives |
Color | Red |
Material | Flexible Cement |
Thickness | 1 in |
Standards | ADAAG R305 |
Design | Raised Truncated Domes, Surface Mount |
Includes | Adhesive |
Installation Method | Surface Applied |
Surface Installation Method | Adhesive Backed |
Includes Installation Hardware | No |
Surface Design | Raised Truncated Domes |
Series | PowerBond Rampup |
Dome Spacing | 2.35 in |
Installation Surface | Asphalt, Concrete |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Asphalt, Concrete, Material Flexible Cement, Length 4 ft, Width 2 ft, Thickness 1 in, Color Red, Surface Installation Method Adhesive Backed, Includes Adhesive, Includes Installation Hardware No, Dome Spacing 2.35 in, Series PowerBond Rampup, Standards ADAAG R305, Surface Design Raised Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Waste-Apron Welding 24 In. x 24 In. (92160)
- BRADY Information Center, Right to Know SDS (121370)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size L (0358TNAVLAR)
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- SAFETYSTEPTD ADA Warning Pad, Gray, 4 ft. L, 1" Depth (SSTDPB2X423501)
- SAFETYSTEPTD ADA Warning Pad, Blue, Flexible Cement (SSTDPB2X423505)
- SAFETYSTEPTD ADA Warning Pad, Yellow, Flexible Cement (SSTDPB2X423504)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 4ft, Peel & Stick (SSTDPB3X423504)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 4 ft. L (SSTDRU2X423504)
- SAFETYSTEPTD ADA Warning Pad, Red, 4 ft. x 3 ft. (SSTDRU3X423503)
- HY-KO 48In Yellow Fiberglass Driveway Marker, 36PK (A20239)
- Safetysteptd Anti-slip tapes, Treads & Stair Nosings