Shop All Anti-slip tapes, Treads & Stair Nosings
Safetysteptd
ADA Warning Pad, Red, 5 ft. L
Mfr # SSTDRU3X523503
Zoro # G6420438
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Pads Installation Method Adhesives
- Width 3 ft
- Color Red
- Material Flexible Cement
- Length 5 ft
Product Information
- Brand Safetysteptd
- MFR # SSTDRU3X523503
- Zoro # G6420438
- UPC # 858066006449
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 ft |
Length | 5 ft |
Depth | 1 in |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Adhesives |
Color | Red |
Material | Flexible Cement |
Thickness | 1 in |
Standards | ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4 |
Design | Raised Truncated Domes, Surface Mount |
Installation Method | Surface Applied |
Surface Installation Method | Surface Adhesive |
Series | Rampup |
Surface Design | Raised Truncated Domes |
Includes Installation Hardware | No |
Dome Spacing | 2.35 in |
Installation Surface | Asphalt, Concrete |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Asphalt, Concrete, Material Flexible Cement, Length 5 ft, Width 3 ft, Thickness 1 in, Color Red, Surface Installation Method Surface Adhesive, Includes Installation Hardware No, Dome Spacing 2.35 in, Series Rampup, Standards ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4, Surface Design Raised Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Wrist Support, Single Strap, Right-handed, Medium, Black (EGO70004)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB127SWHLG002500)
- 212 PERFORMANCE Fr Fabricator, Cut 2, Black, 3XL, PR (FRGC2-05-013)
- ROADPRO Over Size Load and Wide Load, 18x84 (RPWL-1884R)
- SAFETYSTEPTD ADA Warning Pad, Red, No Anchors Required (SSTDRU2X423503)
- SAFETYSTEPTD ADA Warning Pad, Blue, Flexible Cement (SSTDPB2X423505)
- SAFETYSTEPTD ADA Warning Pad, Black, 4 ft. L, 1" Depth (SSTDPB2X423502)
- SAFETYSTEPTD ADA Warning Pad, Gray, 4 ft. L, Glue Down (SSTDRU2X423501)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 4 ft. L (SSTDRU2X423504)
- SAFETYSTEPTD ADA Warning Pad, Gray, 5 ft. L, 1" Depth (SSTDPB2X523506)
- STAIRMASTER 11" Stair Tread 3'6" Yellow-Black (511-YB36)
- Safetysteptd Anti-slip tapes, Treads & Stair Nosings