Shop All Anti-slip tapes, Treads & Stair Nosings
Safetysteptd
ADA Warning Pad, Red, 5 ft. L, Glue Down
Mfr # SSTDRU2X523504
Zoro # G6420541
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Pads Installation Method Adhesives
- Width 2 ft
- Color Yellow
- Material Flexible Cement
- Length 5 ft
Product Information
- Brand Safetysteptd
- MFR # SSTDRU2X523504
- Zoro # G6420541
- UPC # 858066006203
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Length | 5 ft |
Depth | 1 in |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Adhesives |
Color | Yellow |
Material | Flexible Cement |
Thickness | 1 in |
Standards | ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4 |
Design | Raised Truncated Domes, Surface Mount |
Installation Method | Surface Applied |
Dome Spacing | 2.35 in |
Series | Rampup |
Includes Installation Hardware | No |
Surface Design | Raised Truncated Domes |
Surface Installation Method | Surface Adhesive |
Installation Surface | Asphalt, Concrete |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Asphalt, Concrete, Material Flexible Cement, Length 5 ft, Width 2 ft, Thickness 1 in, Color Yellow, Surface Installation Method Surface Adhesive, Includes Installation Hardware No, Dome Spacing 2.35 in, Series Rampup, Standards ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4, Surface Design Raised Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Work Shoes, 10-1/2 Size, Blk, Alloy, Mens, PR (FE2020)
- 3M PELTOR Peltor X4 Over-the-Head Earmuffs, Dielectric, Passive, NRR 27 dB, Foam, Black/Chartreuse (X4A)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC2FN-03-M)
- NMC Caution Wheels Must Be Chocked Sign - Bilingual, ESC70RC (ESC70RC)
- SAFETYSTEPTD ADA Warning Pad, Gray, 4 ft. L, Glue Down (SSTDRU2X423501)
- SAFETYSTEPTD ADA Warning Pad, Gray, 5 ft. L, 1" Depth (SSTDPB2X523506)
- SAFETYSTEPTD ADA Warning Pad, Gray, 4 ft. L, 1" Depth (SSTDPB2X423501)
- SAFETYSTEPTD ADA Warning Pad, Red, No Anchors Required (SSTDRU2X423503)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 4ft, Peel & Stick (SSTDPB3X423504)
- SAFETYSTEPTD ADA Warning Pad, Blue, Flexible Cement (SSTDPB2X423505)
- JESSUP GLO BRITE Safety Grade PL Film Roll, 1"x100 ft., Glw (7760-1-ROLL-N)
- Safetysteptd Anti-slip tapes, Treads & Stair Nosings