Shop All Anti-slip tapes, Treads & Stair Nosings
Safetysteptd
ADA Warning Pad, Gray, 5 ft. L, No Anchors
Mfr # SSTDRU2X523501
Zoro # G6420578
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft
- ADA Pads Installation Method Adhesives
- Color Gray
- Material Flexible Cement
- Length 5 ft
Product Information
- Brand Safetysteptd
- MFR # SSTDRU2X523501
- Zoro # G6420578
- UPC # 858066006180
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Length | 5 ft |
Depth | 1 in |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Adhesives |
Color | Gray |
Material | Flexible Cement |
Thickness | 1 in |
Standards | ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4 |
Installation Method | Surface Applied |
Design | Raised Truncated Domes, Surface Mount |
Surface Design | Raised Truncated Domes |
Series | Rampup |
Installation Surface | Asphalt, Concrete |
Dome Spacing | 2.35 in |
Includes Installation Hardware | No |
Surface Installation Method | Surface Adhesive |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Asphalt, Concrete, Material Flexible Cement, Length 5 ft, Width 2 ft, Thickness 1 in, Color Gray, Surface Installation Method Surface Adhesive, Includes Installation Hardware No, Dome Spacing 2.35 in, Series Rampup, Standards ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4, Surface Design Raised Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Full Zip Hoodie, Men's, 4XL, Black, Reg (10023974)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM29CK M 060)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.3X)
- COMPASS LED Edge-Lit Recessed Combo Exit/Em, Single Face, CELCR1GN (CELCR1GN)
- SAFETYSTEPTD ADA Warning Pad, Blue, Flexible Cement (SSTDPB2X423505)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 4ft, Peel & Stick (SSTDPB3X423504)
- SAFETYSTEPTD ADA Warning Pad, Red, 4 ft. x 3 ft. (SSTDRU3X423503)
- SAFETYSTEPTD ADA Warning Pad, Yellow, Flexible Cement (SSTDPB2X423504)
- SAFETYSTEPTD ADA Warning Pad, 5 ft. L, 1" D, Glue Down (SSTDRU2X523506)
- SAFETYSTEPTD ADA Warning Pad, Black, 4 ft. L, 1" Depth (SSTDPB2X423502)
- VULTURE Floor Marking Tape, Yellow, Roll, 2"W (CON2RY)
- Safetysteptd Anti-slip tapes, Treads & Stair Nosings