Shop All Anti-slip tapes, Treads & Stair Nosings
Safetysteptd
ADA Warning Pad, Blue, 5 ft. L, Glue Down
Mfr # SSTDRU2X523502
Zoro # G6420569
original price:
$257.99
13% off
new price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Pads Installation Method Adhesives
- Width 2 ft
- Color Black
- Material Flexible Cement
- Length 5 ft
Product Information
- Brand Safetysteptd
- MFR # SSTDRU2X523502
- Zoro # G6420569
- UPC # 858066006227
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Length | 5 ft |
Depth | 1 in |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Adhesives |
Color | Black |
Material | Flexible Cement |
Thickness | 1 in |
Standards | ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4 |
Design | Raised Truncated Domes, Surface Mount |
Installation Method | Surface Applied |
Includes Installation Hardware | No |
Dome Spacing | 2.35 in |
Series | Rampup |
Installation Surface | Asphalt, Concrete |
Surface Design | Raised Truncated Domes |
Surface Installation Method | Surface Adhesive |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Asphalt, Concrete, Material Flexible Cement, Length 5 ft, Width 2 ft, Thickness 1 in, Color Black, Surface Installation Method Surface Adhesive, Includes Installation Hardware No, Dome Spacing 2.35 in, Series Rampup, Standards ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4, Surface Design Raised Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 0351 Eyewear Cleaning Station, Disposable, 1 Station (351)
- SIGNMISSION Sign, 3.5" H, For Patient Safety No Cell Phone Use In Sign, Landscape, NS-D-35-L-12861-10PK (OS-NS-D-35-L-12861-10PK)
- KINCO Coated Gloves, L, Brown, PR (1787-L)
- TRIMACO Shoe/Boot Cover Dispenser, ABS Plastic (54710)
- SAFETYSTEPTD ADA Warning Pad, Red, 4 ft. x 3 ft. (SSTDRU3X423503)
- SAFETYSTEPTD ADA Warning Pad, Red, Flexible Cement (SSTDPB2X423503)
- SAFETYSTEPTD ADA Warning Pad, Gray, 5 ft. L, 1" Depth (SSTDPB2X523506)
- SAFETYSTEPTD ADA Warning Pad, Red, No Anchors Required (SSTDRU2X423503)
- SAFETYSTEPTD ADA Warning Pad, Gray, 4 ft. L, 1" Depth (SSTDPB2X423501)
- SAFETYSTEPTD ADA Warning Pad, Yellow, Flexible Cement (SSTDPB2X423504)
- MIGHTY LINE Floor marking, Yellow, 10x15in, Arrow, PK20 (ARROW15Y)
- Safetysteptd Anti-slip tapes, Treads & Stair Nosings