Shop All Anti-slip tapes, Treads & Stair Nosings
Safetysteptd
ADA Warning Pad, 5ft. L, 1" D, Peel & Stick
Mfr # SSTDPB3X523504
Zoro # G6420675
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Pads Installation Method Adhesives
- Width 3 ft
- Color Yellow
- Material Flexible Cement
- Length 5 ft
Product Information
- Brand Safetysteptd
- MFR # SSTDPB3X523504
- Zoro # G6420675
- UPC # 858066006395
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 ft |
Length | 5 ft |
Depth | 1 in |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Adhesives |
Color | Yellow |
Material | Flexible Cement |
Thickness | 1 in |
Standards | ADAAG R305 |
Includes | Adhesive |
Installation Method | Surface Applied |
Design | Raised Truncated Domes, Surface Mount |
Series | PowerBond Rampup |
Surface Installation Method | Adhesive Backed |
Dome Spacing | 2.35 in |
Includes Installation Hardware | No |
Installation Surface | Asphalt, Concrete |
Surface Design | Raised Truncated Domes |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Asphalt, Concrete, Material Flexible Cement, Length 5 ft, Width 3 ft, Thickness 1 in, Color Yellow, Surface Installation Method Adhesive Backed, Includes Adhesive, Includes Installation Hardware No, Dome Spacing 2.35 in, Series PowerBond Rampup, Standards ADAAG R305, Surface Design Raised Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange (WMN100258)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Orange (OTC36-64-12-X)
- ZORO SELECT Light Duty Stanchion, 41 In. H, PK6 (91512-6)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, L, 1 PR (4070-L (9))
- SAFETYSTEPTD ADA Warning Pad, Red, Flexible Cement (SSTDPB2X423503)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 4ft, Peel & Stick (SSTDPB3X423504)
- SAFETYSTEPTD ADA Warning Pad, Gray, 4 ft. L, Glue Down (SSTDRU2X423501)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 4 ft. L (SSTDRU2X423504)
- SAFETYSTEPTD ADA Warning Pad, Gray, 4 ft. L, 1" Depth (SSTDPB2X423501)
- SAFETYSTEPTD ADA Warning Pad, 4 ft. L, Glue Down (SSTDRU3X423504)
- CONDOR Tape, Roll, 2" W, 108 ft. L, Yellow/Black (6FXV7)
- Safetysteptd Anti-slip tapes, Treads & Stair Nosings