Shop All Anti-slip tapes, Treads & Stair Nosings
Safetysteptd
ADA Warning Pad, 4 ft. L, Glue Down
Mfr # SSTDRU2X423505
Zoro # G6420596
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft
- ADA Pads Installation Method Adhesives
- Color Blue
- Material Flexible Cement
- Length 4 ft
Product Information
- Brand Safetysteptd
- MFR # SSTDRU2X423505
- Zoro # G6420596
- UPC # 858066006104
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Length | 4 ft |
Depth | 1 in |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Adhesives |
Color | Blue |
Material | Flexible Cement |
Thickness | 1 in |
Standards | ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4 |
Installation Method | Surface Applied |
Design | Raised Truncated Domes, Surface Mount |
Dome Spacing | 2.35 in |
Includes Installation Hardware | No |
Surface Design | Raised Truncated Domes |
Series | Rampup |
Surface Installation Method | Surface Adhesive |
Installation Surface | Asphalt, Concrete |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Asphalt, Concrete, Material Flexible Cement, Length 4 ft, Width 2 ft, Thickness 1 in, Color Blue, Surface Installation Method Surface Adhesive, Includes Installation Hardware No, Dome Spacing 2.35 in, Series Rampup, Standards ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4, Surface Design Raised Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glove Drying Rack, Steel, 4 Pair of Gloves (6GLC5)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-06)
- MIDWEST CAN Qckflw Kerosene Can 2Gal (2610)
- LYLE Loading & Unloading Zone Sign, 18" x 12, T1-2278-DG_12x18 (T1-2278-DG_12x18)
- SAFETYSTEPTD ADA Warning Pad, Gray, 4 ft. L, 1" Depth (SSTDPB2X423501)
- SAFETYSTEPTD ADA Warning Pad, Red, Flexible Cement (SSTDPB2X423503)
- SAFETYSTEPTD ADA Warning Pad, 4 ft. L, Glue Down (SSTDRU3X423504)
- SAFETYSTEPTD ADA Warning Pad, Black, 4 ft. L, 1" Depth (SSTDPB2X423502)
- SAFETYSTEPTD ADA Warning Pad, Red, No Anchors Required (SSTDRU2X423503)
- SAFETYSTEPTD ADA Warning Pad, 4 ft. L, Flexible Cement (SSTDPB2X423506)
- BRADY Floor Marking Tape, Polyester, 2inW, 100 ft (132436)
- Safetysteptd Anti-slip tapes, Treads & Stair Nosings