Shop All High Visibility Shirts & Sweatshirts
Safetyshirtz
SS360 Basic Class 3 Long Sleeve T-Shirt w/ vented sides, Safety Green, 3XL
Mfr # 45120418XXXL
Zoro # G603581576
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
Product Information
- Brand Safetyshirtz
- MFR # 45120418XXXL
- Zoro # G603581576
- UPC # 716894419148
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Description
No matter the job, we've got you covered in our new line of SS360 ANSI rated safety gear. With our Yellow (Safety Green) SafetyShirtz long sleeved t-shirt you can be safe on the jobsite and still show some style with the accented black sides and collar. Class 3 rated and built for the warm weather, our SS360 safety shirt comes with vented mesh side panels that allow for extreme ventilation and great moisture/odor wicking control.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, M, Black, Trekdry(R) (MG-55-009)
- ANDERSEN Wet Step Mat, Grey 2' x 3' (789223007)
- GASCO Calibration Gas, Nitrogen, Oxygen, 552 L, CGA 590 Connection, +/-5% Accuracy (552L-161-21)
- LYLE Office Parking Sign, 18" x 12, RP-115-12HA (RP-115-12HA)
- SAFETYSHIRTZ SS360 Basic Class 2 T-Shirt w/ vented sides, Safety Green, XL (45120401XL)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, L (730101L)
- SAFETYSHIRTZ The High Country High Visibility Tee, Orange, XL (67010101XL)
- SAFETYSHIRTZ Excavator High Visibility Tee, Orange, XL (39010101XL)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, 4XL (65111318XXXXL)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility T-Shirt, Black, 4XL (65120501XXXXL)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, 4XL (9114-4X)
- Safetyshirtz High Visibility Shirts & Sweatshirts