Shop All Hoodies and Sweatshirts
Safetyshirtz
SS360 Basic Class 3 Hoodie, Safety Green, 2XL
Mfr # 45120403XXL
Zoro # G003582050
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
Product Information
- Brand Safetyshirtz
- MFR # 45120403XXL
- Zoro # G003582050
- UPC # 716894420519
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL |
Description
No matter the job, we've got you covered in our new line of SS360 ANSI rated safety gear. With our Yellow (Safety Green) SafetyShirtz hooded sweatshirt you can be safe on the jobsite and still show some style with the accented black sides, black cuffs and black hood liner. Class 3 rated and built to keep you warm and comfortable in the coldest of weather, our SS360 hoodies also come with a large comfortable hood and a soft combed fleece inner shell.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC BDU Coat, Desert Tiger Stripe, XL, Regular (1596)
- SIGNMISSION OSHA Sign, Employee Parking All Others Towed, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-11957)
- 5.11 Men's Tactical Pant, Khaki, 38 to 39" (74251)
- SAFETYSHIRTZ Basic High Visibility Hoodie, Safety Green, M (01020403M)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Zip-Up Hoodie, Black, L (65120515L)
- SAFETYSHIRTZ Stealth Elk Reflective High Visibility Hoodie, Orange, XL (70010103XL)
- SAFETYSHIRTZ Basic High Visibility Hoodie, Orange, XL (01010103XL)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Orange, 2XL (45120103XXL)
- SAFETYSHIRTZ Basic High Visibility Hoodie, Safety Green, 2XL (01020403XXL)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 5XL (UHV425x-5X-BLKYLW)
- Safetyshirtz Workwear and Protective Clothing