Shop All High Visibility Shirts
Safetyshirtz
SS360 Basic Class 2 T-Shirt w/ vented sides, Safety Green, L
Mfr # 45120401L
Zoro # G503582314
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Safetyshirtz
- MFR # 45120401L
- Zoro # G503582314
- UPC # 716894416253
- Country of Origin China
- Category High Visibility Shirts
Dimensions
Size | L |
Description
No matter the job, we've got you covered in our new line of SS360 ANSI rated safety gear. With our Yellow (Safety Green) SafetyShirtz t-shirt you can be safe on the jobsite and still show some style with the accented sides and collar with a true brilliant Yellow color. Class 2 rated and built for the warm weather, our SS360 safety shirt comes with vented mesh side panels that allow for extreme ventilation and great moisture/odor wicking control.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration gas, Carbon Monoxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-49-1000)
- PIP Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (34-225/L)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (20746)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (88-390)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 2 T-Shirt, Safety Orange, XL (56120101XL)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 2 T-Shirt, Safety Orange, M (56120101M)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, 4XL (65111318XXXXL)
- SAFETYSHIRTZ SS360 Basic Class 3 Long Sleeve T-Shirt w/ vented sides, Safety Green, S (45120418S)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, XL (730101XL)
- SAFETYSHIRTZ Sasquatch High Visibility Tee, Black, XL (64010501XL)
- UTILITY PRO Class 3 Zip Hooded Softshell, Tall, L (UHV425T-YLW/BLK-LT)
- Safetyshirtz High Visibility Shirts