Shop All Safety Banners and Posters
This Product is Discontinued
Safetyposter.Com
Simpsons Safety Pstr, Responsabilidad, SP (Discontinued)
Mfr # S1131SP
Zoro # G9369062
This Product is Discontinued
Key Features
- Shape Vertical Rectangle
- Grommet Material No Grommet
- Indoor/Outdoor Usage Indoor Only
- Write on Surface Yes
- Abrasion Resistant No
Product Information
- Brand Safetyposter.Com
- MFR # S1131SP
- Zoro # G9369062
- Country of Origin Unknown
- Category Safety Banners and Posters
Details
Shape | Vertical Rectangle |
Grommet Material | No Grommet |
Indoor/Outdoor Usage | Indoor Only |
Write on Surface | Yes |
Abrasion Resistant | No |
Series | Simpsons |
Safety Banner Legend | Responsabilidad |
Sign Legend Style | Symbol and Text |
Reflective | No |
Graffiti Resistant | No |
Chemical Resistant | No |
Finish | Glossy |
Mounting Hardware | Not Included |
Minimum Service Temperature | Not Rated |
Maximum Service Temperature | Not Rated |
Protective Coating | No Protective Coating |
Number of Printed Sides | 1 |
Outdoor Life Expectancy | Not Outdoor Rated |
Mesh / Solid | Solid |
Includes Frame | No |
Glow In The Dark | No |
Corrosion Resistant | No |
Description
Simpsons Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Responsabilidad, Sign Legend Style Symbol and Text, Printed Language Spanish, Series Simpsons, Background Color Various, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.