Shop All Safety Banners and Posters
This Product is Discontinued
Safetyposter.Com
Simpsons Safety Poster, Mecanicos, SP (Discontinued)
Mfr # S1135SP
Zoro # G9368414
This Product is Discontinued
Key Features
- Indoor/Outdoor Usage Indoor Only
- Grommet Material No Grommet
- Write on Surface Yes
- Shape Vertical Rectangle
- Reflective No
Product Information
- Brand Safetyposter.Com
- MFR # S1135SP
- Zoro # G9368414
- Country of Origin Unknown
- Category Safety Banners and Posters
Details
Indoor/Outdoor Usage | Indoor Only |
Grommet Material | No Grommet |
Write on Surface | Yes |
Shape | Vertical Rectangle |
Reflective | No |
Glow In The Dark | No |
Series | Simpsons |
Corrosion Resistant | No |
Includes Frame | No |
Mounting Hardware | Not Included |
Number of Printed Sides | 1 |
Safety Banner Legend | Mecanicos |
Graffiti Resistant | No |
Outdoor Life Expectancy | Not Outdoor Rated |
Mesh / Solid | Solid |
Chemical Resistant | No |
Minimum Service Temperature | Not Rated |
Protective Coating | No Protective Coating |
Maximum Service Temperature | Not Rated |
Finish | Glossy |
Abrasion Resistant | No |
Sign Legend Style | Symbol and Text |
Description
Simpsons Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Mecanicos, Sign Legend Style Symbol and Text, Printed Language Spanish, Series Simpsons, Background Color Various, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.