Shop All Safety Banners and Posters
This Product is Discontinued
Safetyposter.Com
Simpsons Safety Poster, Body Mechanics, EN (Discontinued)
Mfr # S1135
Zoro # G9367696
This Product is Discontinued
Key Features
- Language English
- Legend Body Mechanics Prevention Strategies Work
- Material Paper
- Height 22 in
- Width 17 in
Product Information
- Brand Safetyposter.Com
- MFR # S1135
- Zoro # G9367696
- Country of Origin Unknown
- Category Safety Banners and Posters
Dimensions
Height | 22 in |
Width | 17 in |
Description
Simpsons Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Body Mechanics Prevention Strategies Work, Sign Legend Style Symbol and Text, Printed Language English, Series Simpsons, Background Color Various, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.