Shop All Disposable Gloves
Safety Zone
Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 100 PK, Clear
Mfr # GVP9-MD-1
Zoro # G508595920
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Safety Zone
- MFR # GVP9-MD-1
- Zoro # G508595920
- UPC # 763583501738
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Description
Great where anti-static protection is required. Features rolled cuff for easy on and off, help prevent tearingIdeal for food service, small parts handling, laboratories, painting and polishing, cleaning and general maintenance and electronics Constructed of FDA/USDA approved lightweight, 5-mil thick clear vinyl Offers maximum dexterity and flexibility, maybe worn on either hand, 10 long 100 gloves per box Price is per box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Danger-Confined Space Entry By Permit Only-10in x 14in OSHA, DS-Confined Space Entry By Permit Only (DS-Confined Space Entry By Permit Only)
- NMC Fire Extinguisher Sign (FX124R)
- PALMER SAFETY Vest Style, S, Blue/Black (H222101123SM)
- ZORO SELECT Traffic Cone, 28 In.Fluorescent Lime (6FHA7)
- SAFETY ZONE Vinyl Disposable Gloves, Vinyl, Powder-Free, L, 100 PK, Clear (GVP9-LG-1)
- SAFETY ZONE Vinyl Disposable Gloves, Vinyl, Powder-Free, S, 100 PK, Clear (GVP9-SM-1)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, L, 10 PK, Blue (SZNGVP9LG1BLCT)
- SAFETY ZONE GNPR-1M, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (SZNGNPRXL1M)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, S, 10 PK, Blue (SZNGVP9SM1BLCT)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (SZNGNEPLGK)
- MEDLINE Restore with maxOAT+, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 250 PK, Off-White (MIIOAT6803)
- Safety Zone Disposable Gloves