Shop All Disposable Suits & Coveralls
Safety Zone
Disposable Coverall, M, White, Polypropylene
Mfr # DCWH-MD
Zoro # G908622288
product price: $6.95
/ea
Sold in multiples of 25 for $173.75
$173.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color White
- Named Size M
Product Information
- Brand Safety Zone
- MFR # DCWH-MD
- Zoro # G908622288
- UPC # 10763583901849
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Named Size | M |
Details
Item | Disposable Coverall |
Material | Polypropylene |
Color | White |
Description
Provides added comfort and flexibility. These coveralls feature a front zipper closureSold in case quantity Price is per coverall.POLYPROPYLENE provides minimal protection against liquids but provides an efficient barrier to most dry particulates.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 20 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0320YB)
- ALPINE INDUSTRIES Acrylic Glove Dispenser, Quad Box Capacity (902-04-BLK)
- TINGLEY Phase 3 Breathable Rain Jacket, Hi-Vis Ylw/Green, M (J25022)
- CARHARTT Knit Cap, Gray, Universal (A18 HGY OFA)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W774)
- DUPONT Hooded Disposable Coverall, XL, 25 PK, White, SMS, Zipper (PB127SWHXL002500)
- 3M Disposable Coveralls, Large, White, SMMMS, Zipper (4520-L)
- KLEENGUARD Breathable Hooded Coveralls, Fabric, M (48972)
- DUPONT Collared Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB120SBULG002500)
- DUPONT DuPont Tyvek 400, Coverall, Serged Seams, Open Wrist & Ankles, White, LG, 25/Qty (TY120SWHLG002500)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-XL)
- Safety Zone Disposable Suits & Coveralls