Shop All Coated Gloves
Safety Zone
BlueGray Coated Knit Gloves, Blue, 12PK
Mfr # SZNGRSLLG
Zoro # G107200898
product price: $30.55
/pk 12, $2.55/ea
$30.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Safety Zone
- MFR # SZNGRSLLG
- Zoro # G107200898
- UPC # 763583901224
- Country of Origin China
- Category Coated Gloves
Description
Coated knit gloves protect your hands while you work The flatdipped knit is coated with latex for extra protection to resist abrasions and cuts, better grip and high elasticity Shell material is made 10gauge polyester cotton string Crinkle grip is grooved for a better hold Use in construction foodservice, janitorial, pet care, painting and more Longlasting size large gloves are machinewashable for extended use line dry only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Class 4 Electrical Glove, Size 11, PR (155-4-16/11)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Orange Plastic Chain (30012-P)
- PETZL TOP CROLL chest harness with integrated CROLL, Large (8-13mm rope) (C081CA00)
- LYLE Caution Sign, 10 in. H, Alum, Area In Front (LCU3-0482-RA_14x10)
- SAFETY ZONE Gloves, Polyurethane-Coated, Medium, 12 PR/DZ, Gray, PK12 (SZNGNPUMD4GY)
- SAFETY ZONE Gloves, Nitrile-Coated, Small, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXSMG)
- SAFETY ZONE Gloves, Latex-coated, Knit, Large, 72 Pairs/CT, Blue/Gray, PK6 (SZNGRSLLGCT)
- SAFETY ZONE Gloves, Nitrile-Coated, Large, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXLGG)
- SAFETY ZONE Gloves, Polyurethane-Coated, Extra-Large, 12 PR/DZ, Gray, PK12 (SZNGNPUXL4GY)
- SAFETY ZONE Gloves, Nitrile-Coated, Medium, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXMDG)
- PIP Vinyl Coated Gloves, Full Coverage, Yellow, L, 12PK (59-2515/L)
- Safety Zone Coated Gloves